Shop 3M
See all product information
Create Account
Twist-On Wire Connector, 10 AWG Max, Blue, Vinyl Insulation, 300 V, 1000 PK
Mfr # H-30-POUCH
Zoro # G5672511
product price:Â
$
14.69
/pk of 100, $0.15/ea
Key Features
Type
Twist-On
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Maximum Voltage
300 V
Minimum Wire Combination
(5) 22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-30-POUCH
- Zoro #
- G5672511
- UPC #
- 10054007431227
- Country of Origin
- China
- Item
- Twist-On Wire Connector
- Type
- Twist-On
- Color
- Blue
- Insulation Material
- Vinyl
- Maximum Voltage
- 300 V
- Minimum Wire Combination
- (5) 22 AWG
- Maximum Wire Combination
- (1) 14 AWG with (1) 18 AWG
- Maximum Operating Temperature
- 221 Degrees F
- RoHS Compliant
- Yes
- Application
- General Purpose
- Series
- H Series
- Standards
- CSA Certified, UL Listed
- For Conductor Material
- Copper
- Maximum Conductors
- 5
- Special Features
- Used for Connecting and Insulating Wire Connections in a Pigtail Application
- Material
- Steel
- Termination Style
- Twist-On
- Contact Material
- Steel
- Connector Type
- Color-coded
- Compatible with Product Type
- Insulating Wire
- Wire Connector Style
- Standard
Description
Twist-On Wire Connectors, Color Blue, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (5) 22 AWG, Maximum Wire Combination (1) 14 AWG with (1) 18 AWG, Contact Material Steel, Maximum Conductors 5, Standards EU Compliant, Wire Connector Style Standard, Compatible with Product Type Insulating Wire, Insulation Material Vinyl, Maximum Single Wire Size 16 AWG, Minimum Single Wire Size 22 AWG, Overall Height 0.67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.