Zoro Homepage

Twist-OnWireConnectors, Orange, 600V, PK500

  • Mfr # 43118

  • Zoro # G322410010


product price: $71.39
/pk 500, $0.14/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43118
Zoro #
G322410010
UPC #
10054007431180
Country of Origin
China

Description

Compression Lug, Color Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (5) 22 AWG, Maximum Wire Combination (2) 14 AWG, Standards UL, Wire Connector Style Standard, Compatible with Product Type Wire, Maximum Single Wire Size 14 AWG, Minimum Operating Temperature 0 Degrees F, Minimum Single Wire Size 18 AWG, Overall Height 9.83 in, Overall Width 4.71 in, Package Quantity 500

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.