Zoro Homepage

TwistOnWireConnectors, Blu/Org, 600V, PK500

  • Mfr # 43153

  • Zoro # G122254265


product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43153
Zoro #
G122254265
UPC #
10054007431531
Country of Origin
United States

Description

Compression Lug, Color Blue/Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Conductors 3, Standards UL, Wire Connector Style Standard, Compatible with Product Type Wire, Insulation Material Plastic, Maximum Single Wire Size 12 AWG, Minimum Operating Temperature 0 Degrees F, Minimum Single Wire Size 22 AWG, Overall Height 7.71 in, Overall Width 3.8 in, Package Quantity 500

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.