This item is Discontinued.

3M Type H/O Pressure Cup, 16124, Large (28 fl oz, 828 mL) 7000119668

Type H/O Pressure Cup, 16124, Large (28 fl oz, 828 mL) (Discontinued)

  • Mfr # 7000119668
  • Zoro # G204663541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119668
Zoro #
G204663541
UPC #
51131161245
Country of Origin
Unknown

Details

Item
Cup
Capacity
850 ml
For Use With
Paint Application

Description

3M PPS Type H/O Pressure Cup is a pressurized (H/O) hard cup and collar set that supports and holds 3M PPS flexible liner used in The 3M PPS (Legacy) paint preparation system. This product is intended for use in place of metal cups on most pressure spray guns. Available sizes include Mini - 6 oz. and Large - 28 oz. cups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.