
Uhmw Film Tape 5421, Transparent, 3/4 In X 18 Yd, 6.7 Mil (Discontinued)
- Mfr # 7000050074
- Zoro # G404220681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000050074
Zoro #
G404220681
UPC #
21200119873
Country of Origin
United States
Description
An Effective Solution for Many Noise and Vibration Problems_x000D_
3MTM UHMW-PE Film Tape 5421 is often used in general industrial applications to help control squeaks and rattles due to vibration or wear of metal and plastic materials. This UHMW-PE (ultra-high molecular weight polyethylene) film tape provides good chemical resistance and excellent abrasion resistance that helps ensure a long wear life. 3MTM UHMW-PE Film Tape 5421 is mounted on a liner, making it easy to die-cut to meet the demands of specific applications. It is ideal for applications requiring a low coefficient of friction and the movement of parts and/or materials. This slick surface tape is primarily used in aerospace, automotive, printing and MRO industries._x000D_
Recommended Applications_x000D_
Conveyor guide rails and chutes_x000D_
Spray booth liners_x000D_
Tank and bin liners_x000D_
Drawer and cabinet slides_x000D_
Protecting aluminum sheets on stretch forming presses_x000D_
The Science Behind Our Tape_x000D_
The effectiveness of 3MTM UHMW-PE Film Tape 5421 lies in its Ultra-High Molecular Weight polyethylene (UHMW-PE) backing. UHMW-PE is a thermoplastic that has a unique combination of properties, such as exceptional hardness and low surface energy. The ultra-high molecular weight of this tape significantly reduces friction to (more...)
3MTM UHMW-PE Film Tape 5421 is often used in general industrial applications to help control squeaks and rattles due to vibration or wear of metal and plastic materials. This UHMW-PE (ultra-high molecular weight polyethylene) film tape provides good chemical resistance and excellent abrasion resistance that helps ensure a long wear life. 3MTM UHMW-PE Film Tape 5421 is mounted on a liner, making it easy to die-cut to meet the demands of specific applications. It is ideal for applications requiring a low coefficient of friction and the movement of parts and/or materials. This slick surface tape is primarily used in aerospace, automotive, printing and MRO industries._x000D_
Recommended Applications_x000D_
Conveyor guide rails and chutes_x000D_
Spray booth liners_x000D_
Tank and bin liners_x000D_
Drawer and cabinet slides_x000D_
Protecting aluminum sheets on stretch forming presses_x000D_
The Science Behind Our Tape_x000D_
The effectiveness of 3MTM UHMW-PE Film Tape 5421 lies in its Ultra-High Molecular Weight polyethylene (UHMW-PE) backing. UHMW-PE is a thermoplastic that has a unique combination of properties, such as exceptional hardness and low surface energy. The ultra-high molecular weight of this tape significantly reduces friction to (more...)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.