This item is Discontinued.

3M Ultra High Temperature Adhesive Transfer Tape 9082 Clear, 1/4 In X 60 Yd, 2 Mil 7010374598

Ultra High Temperature Adhesive Transfer Tape 9082 Clear, 1/4 In X 60 Yd, 2 Mil (Discontinued)

  • Mfr # 7010374598
  • Zoro # G904231767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010374598
Zoro #
G904231767
UPC #
48011581491
Country of Origin
Unknown

Description

Strong and Powerful _x000D_
Not only does 3MTM Ultra High Temperature Adhesive Transfer Tape 9082 have excellent holding power, but it also has adhesion strength significantly higher than typical pressure sensitive tapes. These adhesive transfer tapes are ideal for use in many industrial applications subjected to higher temperature environments. Typical examples are automotive under-hood applications that require both higher processing and operating temperatures. Other areas include printed circuit boards and heat sink bonding in many electronics applications subjected to high solder reflow temperatures. _x000D_
Recommended Applications _x000D_
Automotive under-hood _x000D_
Flexible printed circuit (FPC) _x000D_
FR4 _x000D_
Electronics _x000D_
Solder reflow _x000D_
Adhesive Transfer Tape for Ultra High Temps _x000D_
Thermoplastic in nature, 3MTM Ultra High Temperature Adhesive Transfer Tape 9082 becomes softer as temperature increases and firmer as temperature decreases. As the adhesive becomes firmer, the adhesion performance generally increases. At low temperatures (lower than -40°F [-40°C]), the tapes become very firm and glassy; the ability to absorb impact energy is reduced. In contrast, adhesion strength reduces with increasing temperatures. This ultra-high temperature tape boasts 540°F (280(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.