This item is Discontinued.

3M Unitized Wheel Mandrel 28838, 2-1/2 In X 1/4 In X 1 In 7100057402

Unitized Wheel Mandrel 28838, 2-1/2 In X 1/4 In X 1 In (Discontinued)

  • Mfr # 7100057402
  • Zoro # G204362802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100057402
Zoro #
G204362802
UPC #
51141288383
Country of Origin
Unknown

Description

Use with Scotch-Brite Deburr and Finish PRO Unitized Wheels 6C MED 2 - 3 in diameter x 1/8 - 1/2 in wide x 1/4 in CH. Use 7/16" wrench to tighten jam nut.
  • Designed to attach Scotch-Brite Unitized Wheels to rotary tools
  • Small size enables access to small or intricate workpieces
  • Max RPM 14,000
  • Use with wheels 2”-3” in diameter and 1⁄4” – 1” thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.