Urethane Adhesive, DP640 Series, Cartridge, 12 PK, 1:1 Mix Ratio, 8 hr. Functional Cure (Discontinued)
- Mfr # DP640
- Zoro # G5997214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP640
Zoro #
G5997214
UPC #
00021200895432
Country of Origin
Unknown
Dimensions
Size
1.69 oz
Details
Item
Urethane Adhesive
Type
Duo-Pak
Application
For small or intermittent applications, the 3M EPX applicator is a convenient method of application. For larger applications, these products may be applied by use of flow equipment.
For Use On
Metal, Plastic, Wood
Container Type
Cartridge
Functional Cure
8 hr
Full Cure
7 days
Mixing Ratio
1:1
Series
DP640
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Shear Strength (PSI)
2000
Temp. Range (F)
-65 Degrees to 250 Degrees
Epoxy Container
Dual-Cartridge
Epoxy Color
Brown
Structural Adhesive Type
Urethane Adhesive
Work Life
40 min
Container Type - Adhesives
Dual-Cartridge
Description
Urethane Adhesive, Container Type Cartridge, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.