Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Urethane Foam Tape, 0.125"x5 yd., 125 mil, Urethane, 2 4008

Urethane Foam Tape, 0.125"x5 yd., 125 mil, Urethane, 2 (Discontinued)

  • Mfr # 4008
  • Zoro # G5326828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G5326828
UPC #
888519129838
Country of Origin
United States

Dimensions

Tape Thickness
125 mil
Tape Width
1"
Tape Length
12 ft
Tape Core Diameter
1"

Details

Item
Urethane Foam Tape,0.125"x5 yd.
Tape Backing Material
Urethane
Tape Adhesive Format
2

Description

Urethane Foam Tape,0.125 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.