
Urethane Foam Tape 4104, Natural, 1/2 In X 18 Yd, 250 Mil (Discontinued)
- Mfr # 7010373391
- Zoro # G904231934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010373391
Zoro #
G904231934
UPC #
21200675980
Country of Origin
Unknown
Description
Seals Out Moisture, Dust and Drafts_x000D_
3MTM Urethane Foam Tape 4104 is 1/4 in. thick, comprised of a firm, high-density, open-cell foam with a pressure sensitive acrylic adhesive on one side. The adhesive is protected by a silicone treated paper liner. It offers excellent cushioning characteristics while allowing air or gas vapors to pass through, while providing high absorbency to seal out moisture, dust and drafts. It can perform under a wide range of temperatures. Special note: 3MTM Urethane Foam Tape 4104 may turn yellow when exposed to light, only affecting its appearance and not physical performance._x000D_
Recommended Applications_x000D_
Cushion and dampen sound in electronics such as printers, keyboards, computers, aircraft lights and automotive dashboards_x000D_
Recessed lighting_x000D_
Door, window and cabinet seals_x000D_
Excellent Shear Holding Strength with 3MTM Adhesive 350_x000D_
3MTM Urethane Foam Tape 4104 features 3MTM Adhesive 350. This pressure sensitive, modified acrylic adhesive provides high initial quick-stick to a variety of surfaces and substrates. It has an excellent chemical resistant and shear holding strength, even at elevated temperatures. Adhesive 350 is designed to perform at temperatures up to 200°F (93°C) in the short term an(more...)
3MTM Urethane Foam Tape 4104 is 1/4 in. thick, comprised of a firm, high-density, open-cell foam with a pressure sensitive acrylic adhesive on one side. The adhesive is protected by a silicone treated paper liner. It offers excellent cushioning characteristics while allowing air or gas vapors to pass through, while providing high absorbency to seal out moisture, dust and drafts. It can perform under a wide range of temperatures. Special note: 3MTM Urethane Foam Tape 4104 may turn yellow when exposed to light, only affecting its appearance and not physical performance._x000D_
Recommended Applications_x000D_
Cushion and dampen sound in electronics such as printers, keyboards, computers, aircraft lights and automotive dashboards_x000D_
Recessed lighting_x000D_
Door, window and cabinet seals_x000D_
Excellent Shear Holding Strength with 3MTM Adhesive 350_x000D_
3MTM Urethane Foam Tape 4104 features 3MTM Adhesive 350. This pressure sensitive, modified acrylic adhesive provides high initial quick-stick to a variety of surfaces and substrates. It has an excellent chemical resistant and shear holding strength, even at elevated temperatures. Adhesive 350 is designed to perform at temperatures up to 200°F (93°C) in the short term an(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.