This item is Discontinued.

3M Urethane Foam Tape 4318, Charcoal Gray, 2 In X 36 Yd, 125 Mil 7010373384

Urethane Foam Tape 4318, Charcoal Gray, 2 In X 36 Yd, 125 Mil (Discontinued)

  • Mfr # 7010373384
  • Zoro # G804231973
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010373384
Zoro #
G804231973
UPC #
21200674785
Country of Origin
Unknown

Description

Seals Out Moisture, Dust and Drafts_x000D_
3MTM Urethane Foam Tape 4318 is 1/8 in. thick, comprised of a soft conformable, low-density, open-cell foam with a pressure sensitive acrylic adhesive on one side. The adhesive is protected by a silicone treated paper liner. It offers excellent cushioning characteristics while providing high absorbency to seal out moisture, dust and drafts. It can perform under a wide range of temperatures. Special note: Extra care should be taken when handling to avoid damaging tape._x000D_
Recommended Applications_x000D_
Cushion and dampen sound in electronics such as printers, keyboards, computers, aircraft lights and automotive dashboards_x000D_
Register covers_x000D_
Recessed lighting_x000D_
Door, window and cabinet seals_x000D_
Excellent Shear Holding Strength with 3MTM Adhesive 430_x000D_
3MTM Urethane Foam Tape 4318 features 3MTM Adhesive 430. This pressure sensitive, modified acrylic adhesive provides high initial quick-stick to a variety of surfaces and substrates. It has an excellent chemical resistant and shear holding strength, even at elevated temperatures. Adhesive 430 is designed to perform at temperatures up to 180°F (82°C) in the short term and 150°F (70°C) long term. _x000D_
Protect Sensitive Components_x000D_
The adhesion of 3M&tra(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.