
Urethane Foam Tape 4318, Charcoal Gray, 3/8 In X 36 Yd, 125 Mil (Discontinued)
- Mfr # 7010334183
- Zoro # G804232000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010334183
Zoro #
G804232000
UPC #
21200674761
Country of Origin
Unknown
Description
Seals Out Moisture, Dust and Drafts_x000D_
3MTM Urethane Foam Tape 4318 is 1/8 in. thick, comprised of a soft conformable, low-density, open-cell foam with a pressure sensitive acrylic adhesive on one side. The adhesive is protected by a silicone treated paper liner. It offers excellent cushioning characteristics while providing high absorbency to seal out moisture, dust and drafts. It can perform under a wide range of temperatures. Special note: Extra care should be taken when handling to avoid damaging tape._x000D_
Recommended Applications_x000D_
Cushion and dampen sound in electronics such as printers, keyboards, computers, aircraft lights and automotive dashboards_x000D_
Register covers_x000D_
Recessed lighting_x000D_
Door, window and cabinet seals_x000D_
Excellent Shear Holding Strength with 3MTM Adhesive 430_x000D_
3MTM Urethane Foam Tape 4318 features 3MTM Adhesive 430. This pressure sensitive, modified acrylic adhesive provides high initial quick-stick to a variety of surfaces and substrates. It has an excellent chemical resistant and shear holding strength, even at elevated temperatures. Adhesive 430 is designed to perform at temperatures up to 180°F (82°C) in the short term and 150°F (70°C) long term. _x000D_
Protect Sensitive Components_x000D_
The adhesion of 3M&tra(more...)
3MTM Urethane Foam Tape 4318 is 1/8 in. thick, comprised of a soft conformable, low-density, open-cell foam with a pressure sensitive acrylic adhesive on one side. The adhesive is protected by a silicone treated paper liner. It offers excellent cushioning characteristics while providing high absorbency to seal out moisture, dust and drafts. It can perform under a wide range of temperatures. Special note: Extra care should be taken when handling to avoid damaging tape._x000D_
Recommended Applications_x000D_
Cushion and dampen sound in electronics such as printers, keyboards, computers, aircraft lights and automotive dashboards_x000D_
Register covers_x000D_
Recessed lighting_x000D_
Door, window and cabinet seals_x000D_
Excellent Shear Holding Strength with 3MTM Adhesive 430_x000D_
3MTM Urethane Foam Tape 4318 features 3MTM Adhesive 430. This pressure sensitive, modified acrylic adhesive provides high initial quick-stick to a variety of surfaces and substrates. It has an excellent chemical resistant and shear holding strength, even at elevated temperatures. Adhesive 430 is designed to perform at temperatures up to 180°F (82°C) in the short term and 150°F (70°C) long term. _x000D_
Protect Sensitive Components_x000D_
The adhesion of 3M&tra(more...)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.