Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, P240 Grit
- Mfr # 7000118525
- Zoro # G702579825
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.0 ft
Overall Width
1.5 in
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000118525
- Zoro #
- G702579825
- UPC #
- 51115198052
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 150.0 ft
- Overall Width
- 1.5 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P240
- Backing Material
- Cloth
- Backing Weight
- J
- Color
- Maroon
Description
3M Utility cloth roll, 1-1/2in w x 50 yd, Aluminum oxide, p240 grit the desired length of the strip can be torn from the roll for a specific application. Most grades have a light, J-weight cloth backing that proides the flexibility needed to conform to circular edges, Angles, or other contours. Rolls in grades p50 or p60 have a slightly stiffer x-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling, But strips can be torn by hand when a smaller piece is needed, without comproising the sanding surface. aluminum oxide is a popular choice among industrial proessionals because of its fast cut-rate and long life. This mineral makes a tough, Durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, Including ferrous alloys. aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, And plastic. applications are blending, Cleaning, Contour finishing, Deburring, rust removal. industries include marine, metalworking, mro.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.