Shop 3M
See all product information
Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 100 Grit
Mfr # 7100016843
Zoro # G902581055
product price:Â $83.19
/eaKey Features
Overall Length
150.0 ft
Overall Width
1.0 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100016843
Zoro #
G902581055
UPC #
51144050093
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
150.0 ft
Overall Width
1.0 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
100
Backing Material
Cloth
Backing Weight
J
Color
Gray
Description
3M Utility cloth roll, 1in w x 50 yd, Aluminum oxide, 100 grit the desired length of the strip can be torn from the roll for a specific application. Most grades have a light, J-weight cloth backing that proides the flexibility needed to conform to circular edges, Angles, or other contours. Rolls in grades p50 or p60 have a slightly stiffer x-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling, But strips can be torn by hand when a smaller piece is needed, without comproising the sanding surface. aluminum oxide is a popular choice among industrial proessionals because of its fast cut-rate and long life. This mineral makes a tough, Durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, Including ferrous alloys. aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, And plastic. applications: cleaning, Contour finishing, Deburring, rust removal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.