Utility Cloth Roll 211K, 1-1/2 in x 50 yd 100 J-weight
- Mfr # 7000118333
- Zoro # G512335321
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
100
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000118333
- Zoro #
- G512335321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.5 in
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Closed Coat
- Grit
- 100
- Backing Material
- Cloth
- Backing Weight
- J
- Color
- Gray
Description
3M Utility Cloth Roll 211K provides a light-weight cloth sandpaper used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, these rolls come in a range of grades for common applications such as deburring, blending a Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic|Lightweight cloth backing is both flexible and durable to withstand heavy use without tearing|Flexible strips can be wound around circular pieces, twisted to fit cylinders, or
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.