This item is Discontinued.

3M Utility Cloth Roll 211K, 2 in x 50 yd 80 J-weight 7000118332

Utility Cloth Roll 211K, 2 in x 50 yd 80 J-weight (Discontinued)

  • Mfr # 7000118332
  • Zoro # G812335328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118332
Zoro #
G812335328
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.0 in
Overall Length
150.0 ft

Details

Color
Gray
Grit
80
Abrasive Type
Closed Coat
Backing Weight
J
Abrasive Material
Aluminum Oxide
Backing Material
Cloth

Description

3M Utility Cloth Roll 211K provides a light-weight cloth sandpaper used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, these rolls come in a range of grades for common applications such as deburring, blending a Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic Versatile aluminum oxide abrasive roll can be used on metal, wood, and plasticLightweight cloth backing is both flexible and durable to withstand heavy use without tearing Ligh

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.