Shop 3M
See all product information
Create Account
Utility Cloth Roll 314D, 1 in x 20 yd P180 J-weight
- Mfr # 7000118501
- Zoro # G012338365
product price:Â
$
49.79
/ea
Key Features
Overall Length
60.0 ft
Overall Width
1.0 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000118501
- Zoro #
- G012338365
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 60.0 ft
- Overall Width
- 1.0 in
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Closed Coat
- Grit
- P180
- Backing Material
- Cloth
- Backing Weight
- J
- Color
- Maroon
Description
3M Utility Cloth Roll 314D provides light-weight cloth sanding strips used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, our utility rolls come in a range of grades for common applications such as deburring, b Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic|Cloth backing is both flexible and durable to withstand heavy use|Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.