This item is Discontinued.

3M Utility Grade Light Duty Packaging Tape 5910 Clear High Conformability, 3/8 In X 2592 In 7010378961

Utility Grade Light Duty Packaging Tape 5910 Clear High Conformability, 3/8 In X 2592 In (Discontinued)

  • Mfr # 7010378961
  • Zoro # G904220396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010378961
Zoro #
G904220396
UPC #
21200070228
Country of Origin
Unknown

Description

Transparent Film Tape for General Packaging Applications_x000D_
3MTM Utility Grade Light Duty Packaging Tape 5910 is a 2 mil (0.051 mm) thick transparent film tape with an acrylic adhesive which adheres instantly to a wide variety of surfaces. The polypropylene backing material offers good clarity with moisture, chemical and UV resistance. It is used for general packaging applications._x000D_
Recommended Applications_x000D_
General packaging_x000D_
L-clip closure, attaching tabbing and holding_x000D_
Inner pack box closure_x000D_
Promotional bundling_x000D_
Attaching extended application tube to aerosol can_x000D_
Document envelope closure_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.

  • Transparent, 2 mil (0.051 mm) film tape used for general packaging applications
  • Polypropylene backing material is 1.2 mil (0.030 mm) thick, moisture, c(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.