This item is Discontinued.

3M UV Protective Tape, Clear, 12" x 2 ft. PT2E97CP

UV Protective Tape, Clear, 12" x 2 ft. (Discontinued)

  • Mfr # PT2E97CP
  • Zoro # G5337486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT2E97CP
Zoro #
G5337486
UPC #
888519340745
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
200 ft.

Details

Item
Protection Tape
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Application
For Commercial Carpet; Indoor Use Only
Number of Adhesive Sides
1

Description

UV Protective Tape,Clear,12 In. x 2 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.