Vacuum Hose Swivel Exhaust Assembly
- Mfr # 28156
- Zoro # G122796635
product price:Â
$
24.19
/ea
Key Features
Overall Width
4 31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28156
- Zoro #
- G122796635
- UPC #
- 00051115281563
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 4 31/64 in
Details
- Item
- Self-Generated Vacuum Hose Swivel Exhaust Assembly A1338, 1 in/28 mm
Description
Self-Generated Vacuum Hose Swivel Exhaust Assembly A1338, 1 in/28 mm, Product Type Self-Generated Vacuum Hose Swivel Exhaust Assembly, Compatible Manufacturer Model Number 20208, 20213, 20244, 20250, 20251, 20252, 20253, 20254, 20255, 20314, 20315, 20316, 20317, 20318, 20319, 20320, 20321, 20322, 20324, 20325, 20326, 20327, 20328, 20329, 20330, 20331, 20430, 20431, Compatible Grainger Part Number 381H40, 403YZ5, 403ZC4, 403ZC7, 58MM24, 58MM25, Grit Not Applicable, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.