This item is Discontinued.

3M Value Duct Tape 1900, Silver, 1.88 In X 60 Yd, 5.8 Mil 7010375734

Value Duct Tape 1900, Silver, 1.88 In X 60 Yd, 5.8 Mil (Discontinued)

  • Mfr # 7010375734
  • Zoro # G304218429
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010375734
Zoro #
G304218429
UPC #
51111978412
Country of Origin
China

Description

A Tape with Versatility_x000D_
Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. Due to its unique design and low price, 3MTM Value Duct Tape 1900 is a good choice for light indoor duties where overall strength and durability are not crucial. The economical tape can also be used at temperatures as high as 200°F for up to 30 minutes._x000D_
3MTM Value Duct Tape 1900 comes with a classic, silver-colored backing. Our sturdy vinyl tape can be torn from the roll and sticks instantly, providing a wide range of convenient solutions._x000D_
Built to Stick_x000D_
3M’s family of rugged cloth and duct tapes adheres to most surfaces for applications ranging from bundling to moisture proofing, sealing to splicing, reinforcing to hanging poly drapes. Available in a variety of colors and strengths, they’re known best for their hand tearability, high tensile strength and conformability.

  • For light use in MRO/construction applications
  • Removes cleanly for up to three months when applied indoors
  • Sticks immediately and stays on for up to one year without dete(more...)