Venture Tape Double Sided 1/8 In Pe Foam Glazing Tape Vg1208 Black, 1/4 In X 85 Ft (Discontinued)
- Mfr # 70008929963
- Zoro # G704231998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70008929963
Zoro #
G704231998
UPC #
51128965825
Country of Origin
Unknown
Description
Effective Bonding for Door and Window Glazing_x000D_
3MTM Venture TapeTM Double Sided PE Foam Glazing Tape is comprised of a polyethylene foam coated with an aggressive acrylic adhesive on the exposed side and acrylic on the liner side. It is in full compliance with AAMA specification 810.1 for certified expanded cellular glazing tapes. It boats excellent adhesion to PVC and other low surface energy sash and frame materials and glass. The conformable foam core and high tack adhesive system allows for easy application. This high performance foam glazing tape offers a great solution for many demanding applications._x000D_
Recommended Applications_x000D_
Window and door glazing_x000D_
High Performance for Tough Environments_x000D_
3MTM Venture TapeTM Double Sided PE Foam Glazing Tape is ready to provide the high performance you’ve come to expect from 3M tapes and adhesives. Meet the demands of difficult bonding applications with a tape designed to withstand a wide range of environmental conditions. Discover the versatility and bonding strength of 3MTM Venture TapeTM Double Sided PE Foam Glazing Tape and enjoy the advantages of our resilient tape design.
3MTM Venture TapeTM Double Sided PE Foam Glazing Tape is comprised of a polyethylene foam coated with an aggressive acrylic adhesive on the exposed side and acrylic on the liner side. It is in full compliance with AAMA specification 810.1 for certified expanded cellular glazing tapes. It boats excellent adhesion to PVC and other low surface energy sash and frame materials and glass. The conformable foam core and high tack adhesive system allows for easy application. This high performance foam glazing tape offers a great solution for many demanding applications._x000D_
Recommended Applications_x000D_
Window and door glazing_x000D_
High Performance for Tough Environments_x000D_
3MTM Venture TapeTM Double Sided PE Foam Glazing Tape is ready to provide the high performance you’ve come to expect from 3M tapes and adhesives. Meet the demands of difficult bonding applications with a tape designed to withstand a wide range of environmental conditions. Discover the versatility and bonding strength of 3MTM Venture TapeTM Double Sided PE Foam Glazing Tape and enjoy the advantages of our resilient tape design.
- Double coated polyethylene foam glazing tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.