1557 Premium Cloth Duct Tape, 2 IN x 60 Yards, Silver
- Mfr # 7100043944
- Zoro # G208661413
product price:Â
$
49.39
/ea
Key Features
Tape Color
Silver
Imperial Tape Length
60.0 yd
Imperial Tape Width
1.89 in
Metric Tape Length
54.86 m
Metric Tape Width
48.0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100043944
- Zoro #
- G208661413
- UPC #
- 750351155712
- Country of Origin
- United States
- Tape Color
- Silver
- Tape Backing Material
- Polyethylene
- Tape Adhesive Material
- Rubber
Dimensions
- Imperial Tape Length
- 60.0 yd
- Imperial Tape Width
- 1.89 in
- Metric Tape Length
- 54.86 m
- Metric Tape Width
- 48.0 mm
- Duct Tape Length
- 180
- Duct Tape Width
- 2
- Tape Thickness
- 13.0 mil
Description
A high strength, premium quality polyethylene coated cloth tape coated with an aggressive, high tack, natural rubber pressure sensitive adhesive system. Adheres well to sheet metal duct and conforms well to corners and irregular surfaces. This product tears straight and will not curl when unwound. Gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.