1580 UL181B-FX Duct Joint Sealing Mastik Tape, 3 IN x 100 FT
- Mfr # 7100043954
- Zoro # G908661409
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Imperial Tape Length
33.33 yd
Imperial Tape Width
3.0 in
Metric Tape Length
30.47 m
Metric Tape Width
76.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100043954
- Zoro #
- G908661409
- UPC #
- 750351258031
- Country of Origin
- United States
- Tape Color
- Silver
- Tape Adhesive Material
- Mastic
Dimensions
- Imperial Tape Length
- 33.33 yd
- Imperial Tape Width
- 3.0 in
- Metric Tape Length
- 30.47 m
- Metric Tape Width
- 76.2 mm
- Duct Tape Length
- 100
- Duct Tape Width
- 3
Description
Venture Tape 1580P is a printed 2.0-mil 50m annealed aluminum foil coated with a heavy application of mastik adhesive. The malleable foil applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces. Venture Tape 1580P meets UL181B-FX requirements and excels in demanding temperatures and humidity applications and provides superior performance and durability over a wide range of environmental conditions. 3 wide.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.