VentureTape Foil Tape, 2-1/2 IN x 60 Yards, 1581A-G075

  • Mfr # 7100043830

  • Zoro # G802564189


product price:  $70.55
/ea

Key Features

Tape Tensile Strength
27.0 lb/in
Maximum Tape Performance Temperature
300 °F
Tape Thickness
2.0 mil
Tape Color
Silver
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100043830
Zoro #
G802564189
UPC #
750351158171
Country of Origin
United States

Dimensions

Tape Thickness
2.0 mil
Width
2.5 in
Length
60.0 yd

Details

Tape Tensile Strength
27.0 lb/in
Maximum Tape Performance Temperature
300 °F
Tape Color
Silver
Tape Backing Material
Aluminum Foil
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
-40 °F
Temperature Range
-40 °F/-40 °C to 300 °F/149 °C
Tape Elongation
10.0 %

Description

3M venture tape ul181a-p aluminum foil tape 1581a is a high-strength, ul printed aluminum foil adhesive that creates a vapor seal for various sealing, masking and rigid duct board applications. This cold-weather resistant adhesive offers reliable performance in temperatures that range from -40 f/-40 c to 300 f/149 c. The acrylic, pressure-sensitive coating also provides excellent moisture and uv resistance. The aluminum-backed tape also resists lifting and curling and is hand-tearable - just pull the size you need and get the job started. Its durability and excellent conformability make this adhesive perfect for use on irregular surfaces and on materials such as faced fiberglass. This tape meets ul181a-p and ul181b-fx listed and ulc s102 classified flame/smoke 0/0 specifications. 3M venture tape ul181a-p aluminum foil tape 1581a provides the reliable hold you need during sealing and masking applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.