
VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards
Mfr # 7100043755
Zoro # G402574366
product price: $42.69
/eaKey Features
Tape Color
Silver
Length
50 yd
Width
1.88 in
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100043755
Zoro #
G402574366
UPC #
750351352029
Country of Origin
United States
Dimensions
Length
50 yd
Width
1.88 in
Details
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
21 lb/in
Temperature Range
-40 to 250 °F (-40 to 121 °)
Tape Elongation
8.50%
Description
3M venture tape aluminum foil tape 3520cw is a conformable, 3.7 mil tape that is suitable for masking and sealing in general-purpose heat shielding and light-reflecting applications. Coated with cold-weather acrylic adhesive, this durable tape performs well in a wide range of environmental conditions, and offers reliable performance in temperatures ranging from -40 to 250 f -40 to 121 . It is backed by foil that allows it to easily conform to irregular surfaces and on fibrous and sheet metal ductwork. This pressure-sensitive tape is hand tearable and adheres quickly without special application methods or additional tools. It maintains its form without lifting or curling, even after an extended period of time. This tape meets the ul723 flame/smoke rating, as well as the can/ulc s102 classification flame/smoke rating. For optimal performance in cold environments, 3M venture tape aluminum foil tape 3520cw provides a durable bond in various masking and sealing operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.