Shop 3M
See all product information
VFlex Particulate Respirator N95, Small, 50PK
Mfr # 9105S
Zoro # G105695481
product price:Â $59.75
/pk 50, $1.20/eaKey Features
Mask Size
Small
Standards
NIOSH Approved
Weight
1.25 lbs
Fluid Resistant
Non-Oil Based Particles
Material
Advanced Electrostatic Media
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9105S
Zoro #
G105695481
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
Small
Details
Item
Respirators
Standards
NIOSH Approved
Weight
1.25 lbs
Fluid Resistant
Non-Oil Based Particles
Material
Advanced Electrostatic Media
Exhalation Valve
No
Features
Half-Face
NIOSH Rating
N95
Nose Clip
Yes
Description
Unique folded design with proprietary filter media. V-shaped pleats expand to help make breathing easier and provide a comfortable seal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.