This item is Discontinued.

No Product Image Available

Vhb Tape 4618, White, 1 In X 72 Yd, 25 Mil (Discontinued)

  • Mfr # 7010334476
  • Zoro # G704232230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010334476
Zoro #
G704232230
UPC #
21200443114
Country of Origin
Unknown

Description

Dream, Design, Deliver with the 4622 Family of 3MTM VHBTM Tapes_x000D_
3MTM VHBTM Tape 4618 is in the 4622 family of 3MTM VHBTM Tapes. These tapes utilize general purpose adhesive on face side and multi-purpose adhesive on liner side of a conformable acrylic foam core. It can be used on a variety of substrates including many metals, paints and plastics. Applications for this tape include stiffener, panel, decorative material and trim attachment. _x000D_
Recommended Applications_x000D_
General purpose bonding_x000D_
Decorative material and trim_x000D_
Nameplates and logos_x000D_
Panel to frame_x000D_
Stiffener to panel_x000D_
An Unconventional Foam Tape_x000D_
We invented 3MTM VHBTM Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3MTM VHBTM Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.