This item is Discontinued.

3M Vhb Tape 4910, Clear, 1 In X 36 Yd, 40 Mil 7000036200

Vhb Tape 4910, Clear, 1 In X 36 Yd, 40 Mil (Discontinued)

  • Mfr # 7000036200
  • Zoro # G504232263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000036200
Zoro #
G504232263
UPC #
21200841538
Country of Origin
Unknown

Description

Dream, Design, Deliver with the 4910 Family of 3MTM VHBTM Tapes _x000D_
3MTM VHBTM Tape 4910 is in the 4910 family of 3MTM VHBTM Tapes. It utilizes a general purpose adhesive. It is commonly used in applications to join transparent material or where clear or colorless tape is preferred. It is specifically designed for good adhesion to metal, glass and plastics such as polycarbonate and acrylic. _x000D_
Recommended Applications _x000D_
Joining transparent material _x000D_
Mount backlit translucent signs _x000D_
Edge-bond resin filled glass _x000D_
Metal, glass and high surface energy (HSE) substrates _x000D_
Decorative material and trim _x000D_
Nameplates and logos _x000D_
Panel to frame _x000D_
Stiffener to panel _x000D_
An Unconventional Foam Tape _x000D_
We invented 3MTM VHBTM Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3MTM VHBTM Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening a(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.