
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010373118
Zoro #
G104232250
UPC #
21200430084
Country of Origin
Unknown
Description
Dream, Design, Deliver with the 4952 Family of 3MTM VHBTM Tapes_x000D_
3MTM VHBTM Tape 4932 is in the 4952 family of 3MTM VHBTM Tapes. It utilizes a low surface energy adhesive on both sides of a firm, foam core. This synthetic adhesive bonds to a variety of smooth surfaces, including lower surface energy substrates such as many plastics and powder coated paints. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels._x000D_
Recommended Applications_x000D_
Powder coated paints_x000D_
Polypropylene and polystyrene_x000D_
Decorative material and trim_x000D_
Nameplates and logos_x000D_
An Unconventional Foam Tape_x000D_
We invented 3MTM VHBTM Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3MTM VHBTM Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fasten(more...)
3MTM VHBTM Tape 4932 is in the 4952 family of 3MTM VHBTM Tapes. It utilizes a low surface energy adhesive on both sides of a firm, foam core. This synthetic adhesive bonds to a variety of smooth surfaces, including lower surface energy substrates such as many plastics and powder coated paints. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels._x000D_
Recommended Applications_x000D_
Powder coated paints_x000D_
Polypropylene and polystyrene_x000D_
Decorative material and trim_x000D_
Nameplates and logos_x000D_
An Unconventional Foam Tape_x000D_
We invented 3MTM VHBTM Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3MTM VHBTM Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fasten(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.