This item is Discontinued.

3M Vhb Tape 4951, White, 2 In X 36 Yd, 45 Mil 7010333898

Vhb Tape 4951, White, 2 In X 36 Yd, 45 Mil (Discontinued)

  • Mfr # 7010333898
  • Zoro # G604232316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010333898
Zoro #
G604232316
UPC #
21200393051
Country of Origin
Unknown

Description

Dream, Design, Deliver with the 4951 Family of 3MTM VHBTM Tapes_x000D_
3MTM VHBTM Tape 4951 is in the 4951 family of 3MTM VHBTM Tapes. These tapes utilize a low temperature appliable adhesive that can be bonded down to 32°F (0°C). 3MTM VHBTM Tape 4951 utilizes a firm foam. It can be used on a variety of substrates including metals, glass and high surface energy (HSE) paints and plastics. Applications for this tape include stiffener, panel, decorative material and trim attachment._x000D_
Recommended Applications_x000D_
General purpose bonding_x000D_
Decorative material and trim_x000D_
Attach roof to roof bows_x000D_
Security devices_x000D_
Nameplates and logos_x000D_
Panel to frame_x000D_
Stiffener to panel_x000D_
An Unconventional Foam Tape_x000D_
We invented 3MTM VHBTM Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3MTM VHBTM Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounti(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.