
Vhb Tape 4959F, White, 1/2 In X 36 Yd, 120 Mil, Film Liner (Discontinued)
- Mfr # 7010334366
- Zoro # G804232147
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010334366
Zoro #
G804232147
UPC #
51115236815
Country of Origin
Unknown
Description
Convenience Meets Extreme Bonding Power_x000D_
Our 3MTM VHBTM Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminum, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications._x000D_
Recommended Applications_x000D_
Metal, glass and high surface energy (HSE) substrates_x000D_
Decorative material and trim_x000D_
Nameplates and logos_x000D_
Electronic displays_x000D_
Panel to frame_x000D_
Stiffener to panel_x000D_
Dream, Design, Deliver with the 4950 Family of 3MTM VHBTM Tapes_x000D_
3MTM VHBTM Tape 4959 is in the 4950 family of 3MTM VHBTM Tapes. This family of 3MTM VHBTM Tapes utilize a general purpose adhesive on both sides of a firm type foam core. They are specifically designed for good adhesion t(more...)
Our 3MTM VHBTM Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminum, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications._x000D_
Recommended Applications_x000D_
Metal, glass and high surface energy (HSE) substrates_x000D_
Decorative material and trim_x000D_
Nameplates and logos_x000D_
Electronic displays_x000D_
Panel to frame_x000D_
Stiffener to panel_x000D_
Dream, Design, Deliver with the 4950 Family of 3MTM VHBTM Tapes_x000D_
3MTM VHBTM Tape 4959 is in the 4950 family of 3MTM VHBTM Tapes. This family of 3MTM VHBTM Tapes utilize a general purpose adhesive on both sides of a firm type foam core. They are specifically designed for good adhesion t(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.