VHB Tape, F9473, 1/2"x5yd., Clr
Mfr # VHB947312R
Zoro # G4969006
product price:Â $63.55
/eaKey Features
Length
5 yds.
Width
1/2"
Material
Polycoated Kraft Liner
Number of Adhesive Sides
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VHB947312R
Zoro #
G4969006
UPC #
848109016511
Country of Origin
United States
Dimensions
Length
5 yds.
Width
1/2"
Details
Item
VHB Tape,F9473,1/2"x5yd.,Clr
Material
Polycoated Kraft Liner
Number of Adhesive Sides
1
Description
VHB Tape,F9473,1/2 In.x5yd.,Clr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.