This item is Discontinued.

No Product Image Available

Vibration Damping Tape 434, Silver, 8 In X 60 Yd, 7.5 Mil (Discontinued)

  • Mfr # 7010374435
  • Zoro # G504222158
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010374435
Zoro #
G504222158
UPC #
51138953836
Country of Origin
Unknown

Description

Cold Temperature Durability_x000D_
3MTM Vibration Damping Tape 434 is 7.5 mil thick, silver, dead soft aluminum foil backed tape. It is designed to reduce noise and absorb and dissipate vibration, primarily by reducing structure-borne noise in metal and composite panels and support structures. It can achieve effective damping with as little as 10% surface coverage. This tape is durable. It will resist moisture, weather, UV degradation and flame. It is a long aging, chemical resistant tape that offers good performance over a wide range of temperatures, particularly lower temperatures. It will perform in temperatures as low as -76°F/-60°C. The linered construction provides the ability to die cut this product._x000D_
Recommended Applications_x000D_
Reduce unwanted resonant noise, vibration and fatigue in metal panels and support structures_x000D_
Lower temperature aerospace and industrial applications_x000D_
Chutes, conveyors, bins, metal shop boxes and tables where metal contact with materials can result in unwanted vibration_x000D_
General noise reduction applications_x000D_
Linered for die-cutting to match parts for aerospace applications - F.A.R. 25.853(a)_x000D_
Reduce Noise and Fatigue_x000D_
Our 3MTM Vibration Damping Tape 434 features a pressure sensitive viscoelastic acrylic polymer adhesive whi(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.