This item is Discontinued.

3M Vibration Damping Tape 435, Silver, 1 In X 36 Yd, 13.5 Mil 7010334312

Vibration Damping Tape 435, Silver, 1 In X 36 Yd, 13.5 Mil (Discontinued)

  • Mfr # 7010334312
  • Zoro # G904222635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010334312
Zoro #
G904222635
UPC #
51138956509
Country of Origin
Unknown

Description

Cold Temperature Vibration Damping_x000D_
3MTM Vibration Damping Tape 435 is a 13.5 mil silver, dead soft aluminum foil backed anti-vibration tape. It is designed to reduce structure-borne noise and fatigue in metal and composite panels and support structures. It can achieve effective damping with as little as 10% surface coverage. This durable tape will resist moisture, weather, UV degradation and flame. It is a long aging tape designed to specifically perform in temperatures as low as -76°F/-60°C. The linered construction provides the ability to die cut this product. 3MTM Vibration Damping Tape 435 meets the requirements of F.A.R. 25.853(a)._x000D_
Recommended Applications_x000D_
Reduce unwanted resonant noise, vibration and fatigue in metal panels and support structures_x000D_
Lower temperature aerospace and industrial applications

  • Tape is suitable for damping vibration at extremely low temperatures (-76°F/-60°C)
  • Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates
  • Meets F.A.R. 25.853(a)
  • Linered for die-cutting to match parts for aerospace applications
  • <(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.