This item is Discontinued.

3M Vinyl Duct Tape, Blue, 17"x50 yd. 3903BLUE

Vinyl Duct Tape, Blue, 17"x50 yd. (Discontinued)

  • Mfr # 3903BLUE
  • Zoro # G5129647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3903BLUE
Zoro #
G5129647
UPC #
888519343807
Country of Origin
Taiwan, Province of China

Dimensions

Duct Tape Length
50 yd.
Duct Tape Width
17"

Details

Item
Vinyl Duct Tape,Blue,17"x50 yd.
Tape Color Family
Blue
Tensile Strength
12.6 lb./in.
Performance Temp.
Up to 200 Degrees F

Description

Vinyl Duct Tape,Blue,17 In.x50 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.