This item is Discontinued.

3M Vinyl Tape, 5.0 Mil, 1"x36 yds., Black, PK6 T965764B6PK

Vinyl Tape, 5.0 Mil, 1"x36 yds., Black, PK6 (Discontinued)

  • Mfr # T965764B6PK
  • Zoro # G4968035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T965764B6PK
Zoro #
G4968035
UPC #
848109034102
Country of Origin
Taiwan, Province of China

Dimensions

Duct Tape Length
36 yd.
Duct Tape Thickness
5 mil
Duct Tape Width
1"

Details

Item
Vinyl Tape,764,1"x36yd,Blck,PK6
Tape Color Family
Black
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Black
Duct Tape Grade
General
Number of Adhesive Sides
1

Description

Vinyl Tape,764,1 In.x36yd,Blck,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.