This item is Discontinued.

3M Vinyl Tape, 5.2 Mil, 1"x36 yds., Green, PK3 T9654713PKG

Vinyl Tape, 5.2 Mil, 1"x36 yds., Green, PK3 (Discontinued)

  • Mfr # T9654713PKG
  • Zoro # G4968437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9654713PKG
Zoro #
G4968437
UPC #
848109019970
Country of Origin
United States

Dimensions

Duct Tape Thickness
5.2 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"

Details

Item
Vinyl Tape,471,1"x36yd,Grn,PK3
Tape Color Family
Green
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Green
Duct Tape Grade
Premium

Description

Vinyl Tape,471,1 In.x36yd,Grn,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.