This item is Discontinued.

3M Vinyl Tape, 5.2 Mil, 2"x36 yds., Blue, PK3 T9674713PKBL

Vinyl Tape, 5.2 Mil, 2"x36 yds., Blue, PK3 (Discontinued)

  • Mfr # T9674713PKBL
  • Zoro # G4968315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9674713PKBL
Zoro #
G4968315
UPC #
848109020020
Country of Origin
United States

Dimensions

Duct Tape Length
36 yd.
Duct Tape Thickness
5.2 mil
Duct Tape Width
2"

Details

Item
Vinyl Tape,471,2"x36yd,Ble,PK3
Tape Color Family
Blue
Material
vinyl
Duct Tape Adhesive
Rubber
Color
Blue
Duct Tape Grade
Premium

Description

Vinyl Tape,471,2 In.x36yd,Ble,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.