Zoro Homepage

VnylTpe471Yellow, 3/4nx36yd5.2ml, PK48

  • Mfr # 03127

  • Zoro # G4014101


product price: $847.99
/pk 48, $17.67/ea
Free Shipping & Returns

Key Features

Tape Color Family
Yellow
Imperial Tape Length
36 yd
Imperial Tape Width
0.75 Inch
Material
vinyl
Metric Tape Length
32.91 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03127
Zoro #
G4014101
UPC #
00021200031274
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
0.75 Inch
Metric Tape Length
32.91 m
Metric Tape Width
19.05 mm
Duct Tape Thickness
4.1 mil
Duct Tape Length
36 yd.
Duct Tape Width
3/4"
Tape Thickness
5.3 mil

Details

Item
VnylTpe471Yellow,3/4nx36yd5.2ml,PK48
Tape Color Family
Yellow
Material
vinyl
Tensile Strength
14 lb./in.
Duct Tape Adhesive
Rubber
Color
Yellow
Performance Temp.
40 Degrees to 170 Degrees F
Maximum Tape Performance Temperature
170 Degree Fahrenheit

Description

VnylTpe471Yellow,3/4nx36yd5.2ml,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.