This item is Discontinued.

3M Water Activated Paper Tape 6142, White, Medium Duty, 3 In X 600 Ft 7010334934

Water Activated Paper Tape 6142, White, Medium Duty, 3 In X 600 Ft (Discontinued)

  • Mfr # 7010334934
  • Zoro # G304220255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010334934
Zoro #
G304220255
UPC #
51111977088
Country of Origin
Unknown

Description

When Being Tacky is Good 3M Water Activated Paper Tape 6142, with our high-tack, water activated adhesive, ensures your corrugated boxes stay sealed until ready for opening. In tandem with the reinforced 60 lb. kraft paper, our high-tack water activated adhesive system holds the tape in place throughout shipping, handling and storage. This tape is available in either white or natural kraft color._x000D_
We recommend 3M Water Activated Paper Tape 6142 for sealing lightweight packages. The optimal method for securing a box is to form two C clips on each carton top and bottom. When water-activated, this tape easily and quickly conforms over carton edges and corners to form secure C clip and I clip seals. Our water-activated, or "gummed," tape is very effective for sealing corrugated cartons, as the adhesive will bond with the fiberboard material to create a strong durable seal and endure the toughest handling and shipping scenarios. Our tape works well on recycled cartons and non-unitized loads. Its 60 lb. paper construction assures reliable performance across a range of environments and applications. Our economical packaging tape meets the needs of numerous industries and general industrial applications such as food, beverage, medical pharmaceutical, paper, print, elect(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.