Water Filter Cartridge, 0 micron

  • Mfr # RT09L16G20NN

  • Zoro # G916459456


product price:  $6.79
/ea
Sold in multiples of 100 for $679.00

Key Features

Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Standards
ANSI/NSF 42, ANSI/NSF 61, FDA CFR 21
Maximum Temperature
176 Degrees F
Features
Enhanced Contaminant Holding Capacity for Fewer Filter Change Outs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT09L16G20NN
Zoro #
G916459456
UPC #
00016145087844
Country of Origin
Mexico

Dimensions

Overall Height
18 1/2 in
Outside Diameter
2 5/8 in
Inside Diameter
1 1/8 in

Details

Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Standards
ANSI/NSF 42, ANSI/NSF 61, FDA CFR 21
Maximum Temperature
176 Degrees F
Features
Enhanced Contaminant Holding Capacity for Fewer Filter Change Outs
Item
Water Filter Cartridge
Series
Micro-Klean RT
Reduces
Consistent Particle, Turbidity
Micron Rating
0 micron
Filter Type
Utilizing Blanketed
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Filter Design
String Wound
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
Shell Material
Polypropylene
Cartridge Media
Polypropylene
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Filter Media
Polypropylene
Maximum Pressure
79 psid
Accessory Type
Water Filter Cartridge

Description

Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 0 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 18 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.