Shop 3M

Water Filter Cartridge, 10 micron

  • Mfr # RT19C16G20NN

  • Zoro # G316459582


product price:  $14.39
/ea
Sold in multiples of 50 for $719.50

Key Features

Application
Beverage Contact, Food Contact, Potable Water
Inside Diameter
1 1/8 in
Filter Type
Utilizing Blanketed
Product Type
Filter Cartridge
Shell Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT19C16G20NN
Zoro #
G316459582
UPC #
00016145087943
Country of Origin
Mexico

Dimensions

Inside Diameter
1 1/8 in
Overall Length
19 1/2 in
Outside Diameter
2 5/8 in
Overall Height
8 1/2 in

Details

Application
Beverage Contact, Food Contact, Potable Water
Item
Water Filter Cartridge
Filter Type
Utilizing Blanketed
Product Type
Filter Cartridge
Shell Material
Polypropylene
Filter Media
Polypropylene
Maximum Pressure
69 psid
Cartridge Media
Polypropylene
Standards
FDA CFR 21, ISO 9001, ANSI/NSF 42, ANSI/NSF 61, WQA
Series
Micro-Klean RT
Micron Rating
10 micron
Maximum Temperature
176 Degrees F
Accessory Type
Water Filter Cartridge
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Filter Design
String Wound
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
Reduces
Consistent Particle, Turbidity

Description

Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 10 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 8 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Beverage Contact, Food Contact, Potable Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.