Water Filter Cartridge, 14 micron

  • Mfr # RT19Y16G20NN

  • Zoro # G516459627


product price:  $15.19
/ea
Sold in multiples of 50 for $759.50

Key Features

Application
Beverage Contact, Food Contact, Potable Water
Flow Rate
180 gpm
Filter Media
Polypropylene
Overall Length
19 1/2 in
Standards
FDA CFR 21, ISO 9001, ANSI/NSF 42, ANSI/NSF 61, WQA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT19Y16G20NN
Zoro #
G516459627
UPC #
00016145104831
Country of Origin
Mexico

Dimensions

Overall Length
19 1/2 in
Inside Diameter
1 1/8 in
Outside Diameter
2 5/8 in
Overall Height
4 1/2 in

Details

Application
Beverage Contact, Food Contact, Potable Water
Flow Rate
180 gpm
Filter Media
Polypropylene
Standards
FDA CFR 21, ISO 9001, ANSI/NSF 42, ANSI/NSF 61, WQA
Maximum Pressure
65 psid
Item
Water Filter Cartridge
Maximum Temperature
176 Degrees F
Filter Type
Utilizing Blanketed
Series
Micro-Klean RT
Product Type
Filter Cartridge
Shell Material
Polypropylene
Micron Rating
14 micron
Cartridge Media
Polypropylene
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Filter Design
String Wound
Reduces
Consistent Particle, Turbidity
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Accessory Type
Water Filter Cartridge
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water

Description

Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 14 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 4 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Beverage Contact, Food Contact, Potable Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.