Water Filter Cartridge, 2 micron
Mfr # RT09Y16G20NN
Zoro # G016459547
product price:Â $7.69
/ea
Sold in multiples of 100 for $769.00
Key Features
Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Maximum Temperature
176 Degrees F
Series
Micro-Klean RT
Overall Height
16 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RT09Y16G20NN
Zoro #
G016459547
UPC #
00016145110986
Country of Origin
Mexico
Dimensions
Overall Height
16 1/2 in
Inside Diameter
1 1/8 in
Outside Diameter
2 5/8 in
Details
Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Maximum Temperature
176 Degrees F
Series
Micro-Klean RT
Item
Water Filter Cartridge
Standards
ANSI/NSF 42, ANSI/NSF 61, FDA CFR 21
Micron Rating
2 micron
Features
Enhanced Contaminant Holding Capacity for Fewer Filter Change Outs
Reduces
Consistent Particle, Turbidity
Filter Type
Utilizing Blanketed
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
Filter Media
Polypropylene
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Cartridge Media
Polypropylene
Shell Material
Polypropylene
Maximum Pressure
77 psid
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Accessory Type
Water Filter Cartridge
Filter Design
String Wound
Description
Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 2 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 16 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.