Water Filter Cartridge, 22 micron
Mfr # RT29L16G20NN
Zoro # G416459628
product price:Â $20.39
/ea
Sold in multiples of 25 for $509.75
Key Features
Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Micron Rating
22 micron
Maximum Temperature
176 Degrees F
Series
Micro-Klean RT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RT29L16G20NN
Zoro #
G416459628
UPC #
00016145088070
Country of Origin
Mexico
Dimensions
Overall Height
4 1/2 in
Outside Diameter
2 5/8 in
Inside Diameter
1 1/8 in
Details
Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Micron Rating
22 micron
Maximum Temperature
176 Degrees F
Series
Micro-Klean RT
Features
Enhanced Contaminant Holding Capacity for Fewer Filter Change Outs
Standards
ANSI/NSF 42, ANSI/NSF 61, FDA CFR 21
Reduces
Consistent Particle, Turbidity
Item
Water Filter Cartridge
Filter Design
String Wound
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Maximum Pressure
57 psid
Filter Media
Polypropylene
Shell Material
Polypropylene
Accessory Type
Water Filter Cartridge
Cartridge Media
Polypropylene
Filter Type
Utilizing Blanketed
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
Description
Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 22 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 4 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.