Water Filter Cartridge, 30 micron
Mfr # RT39B16G20NN
Zoro # G516459597
product price:Â $29.39
/ea
Sold in multiples of 25 for $734.75
Key Features
Application
Beverage Contact, Food Contact, Potable Water
Cartridge Media
Polypropylene
Filter Type
Utilizing Blanketed
Maximum Pressure
49 psid
Product Type
Filter Cartridge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RT39B16G20NN
Zoro #
G516459597
UPC #
00016145088209
Country of Origin
Mexico
Dimensions
Inside Diameter
1 1/8 in
Outside Diameter
2 5/8 in
Overall Length
39 in
Overall Height
12 1/2 in
Details
Application
Beverage Contact, Food Contact, Potable Water
Cartridge Media
Polypropylene
Filter Type
Utilizing Blanketed
Maximum Pressure
49 psid
Product Type
Filter Cartridge
Item
Water Filter Cartridge
Shell Material
Polypropylene
Filter Media
Polypropylene
Standards
FDA CFR 21, ISO 9001, ANSI/NSF 42, ANSI/NSF 61, WQA
Series
Micro-Klean RT
Micron Rating
30 micron
Maximum Temperature
176 Degrees F
Filter Design
String Wound
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
Accessory Type
Water Filter Cartridge
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Reduces
Consistent Particle, Turbidity
Description
Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 30 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 12 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Beverage Contact, Food Contact, Potable Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.