Water Filter Cartridge, 35 micron
Mfr # RT40C16G20RN
Zoro # G016459585
product price:Â $37.69
/ea
Sold in multiples of 225 for $8,480.25
Key Features
Application
Beverage Contact, Food Contact, Potable Water
Overall Length
40 in
Maximum Pressure
44 psid
Standards
FDA CFR 21, ISO 9001, ANSI/NSF 42, ANSI/NSF 61, WQA
Series
Micro-Klean RT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RT40C16G20RN
Zoro #
G016459585
UPC #
00068060421715
Country of Origin
Mexico
Dimensions
Overall Length
40 in
Outside Diameter
2 5/8 in
Inside Diameter
1 1/8 in
Overall Height
17 1/2 in
Details
Application
Beverage Contact, Food Contact, Potable Water
Maximum Pressure
44 psid
Standards
FDA CFR 21, ISO 9001, ANSI/NSF 42, ANSI/NSF 61, WQA
Series
Micro-Klean RT
Cartridge Media
Polypropylene
Product Type
Filter Cartridge
Item
Water Filter Cartridge
Maximum Temperature
176 Degrees F
Micron Rating
35 micron
Filter Type
Utilizing Blanketed
Shell Material
Polypropylene
Filter Media
Polypropylene
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Filter Design
String Wound
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Accessory Type
Water Filter Cartridge
Reduces
Consistent Particle, Turbidity
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
Description
Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 35 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 17 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Beverage Contact, Food Contact, Potable Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.