Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Softener, 15" Depth, 63" H

  • Mfr # CFSM1254

  • Zoro # G9911679


product price: $2,090.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Max. Grain Capacity
Duplex
Number of Brine Tanks
1
Pipe Size (In.)
1 in
Height (In.)
63 in
Service Flow Rate (GPM)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSM1254
Zoro #
G9911679
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 in
Height (In.)
63 in
Depth (In.)
15 in
Width (In.)
16 in
Pipe Size
1 in
Resin Tank Overall Depth
12 in
Resin Tank Overall Height
54 in
Resin Tank Overall Width
12 in
For Household Size
More than 4 People
Brine Tank Height
34 in
Manufacturer Warranty Length
1 yr Entire Unit, 5 yr Control Valve Body, 5 yr Mineral Tank, 5 yr Salt Storage Container and Components
Overall Height
63 in
Overall Width
37 in
Overall Depth
15 in
Resin Tank Diameter
12 in
Brine Tank Diameter
15 in

Details

Max. Grain Capacity
Duplex
Number of Brine Tanks
1
Service Flow Rate (GPM)
9
Item
Multi-Tank Water Softener
Tank Material
Fiberglass
Days Between Regeneration
Varies Based On Hardness Level
Type
Demand Initiated Regeneration
Distributor Type
Nylon
Tank Type
One Tank
Salt Storage Capacity (Lb.)
160
Meter Range (GPM)
0 - 100
Resin Tank Material
Polyethylene
Single Tank Maximum Flow Rate
9 gpm
Total Number of Tanks
2
Single Tank Maximum Grain Capacity
72,500
Single Tank Maximum Flow Rate Scale
27 gpm
Includes
Transformer, 110V AC to 12V AC/60Hz
Market
Commercial
Maximum Operating Temperature
100 Degrees F
System Functions
Water Softening
Single Tank Maximum Resin Capacity
2.5 cu ft
Salt Free
No
Brine Tank Capacity
160 lb
Maximum Operating Pressure
125 psi
Single Tank Regeneration Water Used
140 gal
Pipe Connection Type
NPT
Number of Resin Tanks
1
Standards
NSF Certified, WQA Certified
Features
Electronic Metered Time Clock, High Capacity Cation Ion Exchange, Safety Brine Valve, Salt Support Shelf
Single Tank Minimum Flow Rate Scale
0.25 gpm

Description

Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 72,500, Brine Tank Capacity 160 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, For Household Size More than 4 People, Brine Tank Depth Not Applicable, Brine Tank Diameter 15 in, Brine Tank Height 34 in, Brine Tank Width Not Applicable, Single Tank Maximum Flow Rate Scale 27 gpm, Single Tank Minimum Flow Rate Scale 0.25 gpm, Single Tank Maximum Resin Capacity 2.5 cu ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.