Shop 3M
See all product information
Create Account
WaterFilterCartridge, 350micron, 0.1lpm
- Mfr # D-PPPW-2-A
- Zoro # G508538903
product price:Â
$
28.19
/ea
Sold in multiples of 25 for
$704.75
Key Features
Application
Food and Beverage
Flow Rate
0.1 lpm
For Use With
Food and Beverage
Micron Rating
350 micron
Reduces
Particulates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-PPPW-2-A
- Zoro #
- G508538903
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 19 1/2 in
- Inside Diameter
- 1 1/16 in
- Outside Diameter
- 2 3/8 in
- Overall Length
- 19 1/2 in
- Wire Rope Length
- 19 1/2 in
- Length
- 19 1/2 in
Details
- Application
- Food and Beverage
- Flow Rate
- 0.1 lpm
- For Use With
- Food and Beverage
- Item
- Water Filter Cartridge
- Micron Rating
- 350 micron
- Reduces
- Particulates
- Standards
- CFR-21
- Series
- Micro-Klean D Series
- Filter Media
- Polypropylene
- Maximum Pressure
- 80 psid
- Maximum Temperature
- 140 Degrees F
- Cartridge Media
- Polypropylene
- Accessory Type
- Water Filter Cartridge
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Filter Type
- Utilizing Blanketed
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Filter Design
- String Wound
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 350 micron, Flow Rate 0.1 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 19 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, For Use With Food and Beverage, Application Food and Beverage, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed, Maximum Pressure 80 psid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.